Apply to be a TradeMaster!
Main product image of 1" CAM Internal Nipple Wrench
Magnifying glass
Hover image to zoom

1" CAM Internal Nipple Wrench

Brand:
Pasco
SKU:
4533
Rating:
(3)
Q&A:
(0)
1" CAM Internal Nipple Wrench
Magnifying glass
Hover image to zoom
$11.44 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
  • CAM Type
  • Removes or inserts
  • Heat treated
  • Cadmium plated
  • Specs

    –
    Product Type:

    Nipple Wrench

    Size:

    1"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    3.67 out of 3 reviews
    67% would recommend this product
    3.67
    out of 3 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    33%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Fast shipping

    Works great, fast shipping and customer support!
    Joe
    Florida
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    worked

    10/10 arrived quickly
    billy boy
    your moms house
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Do not waste your money

    Tool tightens like a champ every time. Will not grip sufficiently when loosening however. Thus does not extract.. Looks like the camber on the gears are reversed causing this. No quality control. Useless junk.
    G
    Maryland
    6 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy