Nipple wrenches are hand tools that grip a threaded nipple internally so it can be loosened, tightened, or removed from a fitting. The SupplyHouse listing includes internal nipple wrenches from Pasco and Bluefin in 1/2 inch and 3/4 inch sizes, along with CAM type models. The internal wrench descriptions call out precision machining, hardening, and a good fit for chrome work, and they note the tools remove broken nipple threads from fittings. The Pasco CAM type wrenches are heat treated and cadmium plated, and they're listed to remove or insert nipples. Details like that matter on a real job, because a snapped nipple stuck in a fitting can stall the whole repair. Matching the wrench style and size to the nipple keeps the repair moving and reduces wasted time on site.
Subcategories
Buying Guide
Start with nipple size. The catalog sample shows 1/2 inch and 3/4 inch wrenches, and the wrench size has to match the nipple it grips. Confirm the nipple size on the job before picking a tool.
Next, choose the style. Internal wrenches such as the Pasco 4511 and 4512 are described as precision machined and hardened, and they loosen and tighten nipples while gripping internally. CAM type wrenches such as the Pasco 4531 and 4532 are listed to remove or insert nipples and are heat treated and cadmium plated. When the job is removing a damaged nipple, look for the broken thread removal noted in the internal wrench descriptions.
When comparing Nipple Wrenches, check the brand and the product details too. The sample includes Pasco and Bluefin, and the Pasco CAM type models list the product type as Nipple Wrench. Read the specifications on each product page for the exact model, since a description for one tool doesn't apply to every tool in the category.
Finally, think about the work the crew sees most. A tech who services both sizes may want a 1/2 inch and a 3/4 inch wrench on the truck, while a shop focused on one fitting size can concentrate on that size and style. A wrench matched to the nipple keeps the repair moving.
Frequently Asked Questions
What sizes do the nipple wrenches come in?
The nipple wrenches in the catalog sample come in 1/2 inch and 3/4 inch sizes. Pasco lists both sizes in internal and CAM types, and Bluefin lists a 1/2 inch CAM internal model. Check the size field on the product page before ordering.
What's the difference between an internal nipple wrench and a CAM type?
Both nipple wrench styles in the catalog are internal wrenches. The Pasco internal models are described as precision machined and hardened, and the Pasco CAM type models are listed as heat treated, cadmium plated wrenches that remove or insert nipples. Compare the product notes for the exact model.
Can a nipple wrench remove broken nipple threads from a fitting?
The nipple wrench descriptions for the Pasco 4511 and 4512 list removing broken nipple threads from fittings. The Bluefin PTNW050 carries the same description. Confirm the wrench size matches the nipple before starting.
Are there nipple wrenches meant for chrome work?
Several internal nipple wrenches are described as excellent for chrome work, including the Pasco 4511 and 4512 and the Bluefin PTNW050. They're also described as precision machined and hardened. Read the notes on the specific model before choosing a nipple wrench for finished fittings.
Do CAM nipple wrenches both remove and install nipples?
The Pasco 4531 and 4532 CAM type nipple wrenches are listed as removing or inserting nipples. They're also listed as heat treated and cadmium plated. Pick the 1/2 inch or 3/4 inch model to match the nipple.