Apply to be a TradeMaster!
Main product image of 11" Regular Basin Wrench w/ Springs (Cadmium Plated)
Magnifying glass
Hover image to zoom

11" Regular Basin Wrench w/ Springs (Cadmium Plated)

Brand:
Pasco
SKU:
4574-PASCO
Rating:
(0)
Q&A:
(0)
11" Regular Basin Wrench w/ Springs (Cadmium Plated)
Magnifying glass
Hover image to zoom
$12.20 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11"
Product Highlight: Material
Cadmium Plated

Description

–
PASCO has a long history as an industry leader in providing time-saving plumbing specialty items.

11" Regular Basin Wrench w/ Springs (Cadmium Plated)

Features
  • Cadmium plated
  • Jaw has springs
  • Swivel head operates right or left

Specifications:
  • For use on basin nuts, ballcocks & flush valves
  • Size: 11"
  • Does not extend

Specs

–
Jaw Capacity:

2"

Application:

Basin

Product Type:

Wrench

Size:

11"

Material:

Cadmium Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy