Apply to be a TradeMaster!
Main product image of 4" x 2-1/8" x 1/4" Raised One-Gang Utility Box Cover w/ Duplex Flush Receptacle
Magnifying glass
Hover image to zoom

4" x 2-1/8" x 1/4" Raised One-Gang Utility Box Cover w/ Duplex Flush Receptacle

SKU:
58-C-7
Rating:
(0)
Q&A:
(0)
4" x 2-1/8" x 1/4" Raised One-Gang Utility Box Cover w/ Duplex Flush Receptacle
Magnifying glass
Hover image to zoom
$0.88 each
BOX UP & SAVE 11%
$19.50 box of 25
$0.78 each
In Stock
In Stock
Get 1,102 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Size
4" x 2-1/8"
Product Highlight: Depth (Inches)
1/4" Depth
Product Highlight: Color
Silver
Product Highlight: Shape
Rectangle

Specs

–
Product Type:

Cover

Type:

Duplex Receptacle

Raised

Depth (Inches):

1/4"

Size:

4" x 2-1/8"

Material:

Pre-Galvanized Steel

Color:

Silver

Shape:

Rectangle

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 2-1/8" x 1-7/8" Single-Gang Utility Box w/ 1/2" Knockouts
SKU: 58361-1/2
Steel City
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy