Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA10JA018000AGAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PA10JA018000AGAA
Description
–
Payne Central Air Conditioner PA10JA018000AGAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
34
Replacement Parts
370V Round Dual Capacitor 25/5 MFD, P291-2554RS
SKU:
P291-2554RS
Carrier
Raceway, 319421-301
SKU:
319421-301
Carrier
Pressure Switch 295#CLS 395#OPN, HK02ZA395
SKU:
HK02ZA395
Carrier
330V Round Start Capacitor, 145-174 MFD, P281-1460
SKU:
P281-1460
Carrier
Relay Circuit Board HN67ZZ001
SKU:
HN67ZZ001
Carrier
Cap-Stem (Suction) 5/8",3/4", 328963-752
SKU:
328963-752
Carrier
Cap-Stem (Liquid) 3/8", 328963-751
SKU:
328963-751
Carrier
Low Pressure Switch 60#CLS 27#OPN, HK02ZB028
SKU:
HK02ZB028
Carrier
Fan Guard, 323474-401
SKU:
323474-401
Carrier
Retainer for Piston, 319073-201
SKU:
319073-201
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Sweat Adapter 318423-701
SKU:
318423-701
Carrier
Grommet KA56TR056
SKU:
KA56TR056
Carrier
Contactor, 24V Coil 25 Amp, HN51KB024
SKU:
HN51KB024
Carrier
Compressor Plug, 312906-446
SKU:
312906-446
Carrier
Adapter Assembly, 324330-701
SKU:
324330-701
Carrier
Start Relay, HN61HB545
SKU:
HN61HB545
Carrier
Time Delay Relay, CESO130062-00
SKU:
CESO130062-00
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video