Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA13PAZ48000AAAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PA13PAZ48000AAAA
Description
–
Payne Central Air Conditioner PA13PAZ48000AAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
30
Replacement Parts
Switch Pressure, HK02ZA410
SKU:
HK02ZA410
Carrier
Crank Case Heater, 240v 40w, HT32CH211
SKU:
HT32CH211
Carrier
Limit Switch For Cch, HH18HA270
SKU:
HH18HA270
Carrier
Liquid Line Drier, 16 Cu In for Purion, KH43LG074
SKU:
KH43LG074
Carrier
Valve Cap, 328963-753
SKU:
328963-753
Carrier
Relay Circuit Board HN67ZZ001
SKU:
HN67ZZ001
Carrier
Suction Service Valve, 38QR400596
SKU:
38QR400596
Carrier
Panel Blockoff, 38QR500806
SKU:
38QR500806
Carrier
610-420# Pressure Switch, HK02ZA413
SKU:
HK02ZA413
Carrier
Cap-Stem (Liquid) 3/8", 328963-751
SKU:
328963-751
Carrier
Motor Mount, 38QR400033
SKU:
38QR400033
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
370/440V Oval Run Capacitor, 5 MFD, P291-0504
SKU:
P291-0504
Carrier
Liquid Valve Assembly, 38HD400450
SKU:
38HD400450
Carrier
24" CCW 3-Blade Fan Blade, LA01LA044
SKU:
LA01LA044
Carrier
Plug Assembly, HY07MP223
SKU:
HY07MP223
Carrier
Pressure Switch Replacement, HK02ZA224
SKU:
HK02ZA224
Carrier
2-Pole Contactor, 24V 30Amp, HN52KC024
SKU:
HN52KC024
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video