Apply to be a TradeMaster!
Main product image of 2-Pole Contactor, 24V 30Amp, HN52KC024
Magnifying glass
Hover image to zoom

2-Pole Contactor, 24V 30Amp, HN52KC024

Brand:
Carrier
SKU:
HN52KC024
Rating:
(1)
Q&A:
(0)
2-Pole Contactor, 24V 30Amp, HN52KC024
Magnifying glass
Hover image to zoom
$89.79 each
In Stock
In Stock
Get 7 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Description

–
HN52KC024 is an official OEM 2-Pole Contactor 24V 30Amp for Carrier HVAC equipment

Specs

–
Poles:

2

Voltage:

24V

Amperage:

30

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of 2-Pole Contactor, 24V 30Amp, HN52KC024
2-Pole Contactor, 24V 30Amp, HN52KC024
SKU: HN52KC024
(1)
24V
30

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will order these units again as needed

The field technicians find the defective units in the field and request a replacement, Supply House never disappoints on delivery
PoppaHank
Northport, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy