Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA1PEA060000ACBA/SERIAL-3597G Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PA1PEA060000ACBA/SERIAL-3597G
Description
–
Payne Packaged Unit/RTU PA1PEA060000ACBA/Serial: 3597G
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
31
Replacement Parts
Thermistor HH79NZ057
SKU:
HH79NZ057
Carrier
Pressure Switch 67#CLS 27#OPN, HK02ZB027
SKU:
HK02ZB027
Carrier
Limit Switch, HH19ZA196
SKU:
HH19ZA196
Carrier
Pressure Switch 295#CLS 395#OPN, HK02ZA395
SKU:
HK02ZA395
Carrier
Hose Adapter, KA70PP057
SKU:
KA70PP057
Carrier
Motor Mount Arm, HC98ZZ256
SKU:
HC98ZZ256
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
208-230/460V Transformer, HT01CN231
SKU:
HT01CN231
Carrier
Relay Circuit Board HN67ZZ001
SKU:
HN67ZZ001
Carrier
1Hp 460V 1100Rpm Motor, HC52AE463
SKU:
HC52AE463
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Motor Mount Band, P251-0078
SKU:
P251-0078
Carrier
Blower Wheel, LA22LA014
SKU:
LA22LA014
Carrier
2-Pole Contactor, 24V 30Amp, HN52KC024
SKU:
HN52KC024
Carrier
Grommet, P041-5103
SKU:
P041-5103
Carrier
Temp. Actuator Switch (Open 180F, Close 140F), HH19ZA180
SKU:
HH19ZA180
Carrier
20" CCW 4-Blade Fan Blade w/ 1/2" Bore (34° Pitch), LA01AB201
SKU:
LA01AB201
Carrier
2 Pole Contactor, 24V 15 Amp, HN52AA001
SKU:
HN52AA001
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video