Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PG8DAA024070AAJA Parts - Payne Furnace
Brand:
Payne
SKU:
PG8DAA024070AAJA
Description
–
Payne Furnace PG8DAA024070AAJA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
42
Replacement Parts
Door Switch Bracket, 318960-201
SKU:
318960-201
Carrier
Burner, 318172-701
SKU:
318172-701
Carrier
Rollout Limit Switch 290°F, HH18HA490
SKU:
HH18HA490
Carrier
Inducer Vent Motor Assembly w/ Cooling Blade, 318984-753
SKU:
318984-753
Carrier
Blower Wheel LA22RA101
SKU:
LA22RA101
Carrier
Grommet P251-0079
SKU:
P251-0079
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
Blower Motor, 1/5 HP, HC37AE114
SKU:
HC37AE114
Carrier
Gasket Kit, 320887-751
SKU:
320887-751
Carrier
Motor Support Plate, 320820-302
SKU:
320820-302
Carrier
NG to LP Conversion Kit, KGANP4601ALL
SKU:
KGANP4601ALL
Carrier
Nat To Reg.LP Kit Gas Valve - Spring, EF39ZW023
SKU:
EF39ZW023
Carrier
M/R Open 215F Limit Switch, HH18HA416
SKU:
HH18HA416
Carrier
Burner Orifice #46, LH32DB208
SKU:
LH32DB208
Carrier
Wiring Harness, 321978-701
SKU:
321978-701
Carrier
Inducer Fan Blade, LA660003
SKU:
LA660003
Carrier
3" 180°F Limit Switch, HH12ZB180
SKU:
HH12ZB180
Carrier
Mounting Screw, 07-1824
SKU:
07-1824
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video