Shop Resideo Sale
Main product image of Inducer Vent Motor Assembly w/ Cooling Blade, 318984-753
Magnifying glass
Hover image to zoom

Inducer Vent Motor Assembly w/ Cooling Blade, 318984-753

Brand:
Carrier
SKU:
318984-753
Rating:
(13)
Q&A:
(0)
Inducer Vent Motor Assembly w/ Cooling Blade, 318984-753
Magnifying glass
Hover image to zoom
$287.48 each
In Stock
In Stock
Get 71 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM

Description

–
Note: This item requires professional installation

Included:
  • Motor
  • Cooling Blade
  • Clip for fan

Specs

–
Product Type:

Kit

MHP:

25

Voltage:

115V

Hertz:

60

RPM:

3300

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
115V
3300

You May Also Need

Product Reviews

4.69 out of 13 reviews
100% would recommend this product
4.69
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

OEM Replacement for Carrier RAV070

Exact OEM replacement for my Carrier RAV070 furnace. The squirrel cage blower set screw is near impossible to remove. I soaked it with penetrating oil, but it wouldn't budge. I heated the squirrel cage shaft mount area with the set screw using a Mapp torch and was then able to loosen the set screw.
VS

Most Liked Negative Review

A star for each year these seem to last.

I bought one of these in 2018 for the same furnace. It started crying last year, but would stop after it warmed up a little. So I bought this one in case the first one I bought went out. It finally started crying and protesting so bad that I had to put in the new one. I'm not convinced this new one will last over two years. Customer service has been great, I'm just leery of the parts.
Showing 1-10 of 13 reviews

Exact replacement

Motor fit without issue, works as it should. I should have just ordered a new fan though to go with it as getting the old one off the old motor after 20+ years was not easy and didn't do it any favors. Only reason 4 starts was price but it was in stock and arrived in two days
Furnace fun
Idaho
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

Replaced the draft inducer motor in a Carrier furnace. No issues at all.
Fred
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Worked well. No bad things to say about it
Me
Ill
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A star for each year these seem to last.

I bought one of these in 2018 for the same furnace. It started crying last year, but would stop after it warmed up a little. So I bought this one in case the first one I bought went out. It finally started crying and protesting so bad that I had to put in the new one. I'm not convinced this new one will last over two years. Customer service has been great, I'm just leery of the parts.
Dennis
Santa Fe, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product & Great Service

Perfect feet and great customer servvice
Ben
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part, perfect fit

15 minute install. My only regret was that I didn't order the gasket with it. I had to order that and do the project twice.
Dean
Minnesota
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

Went in unit with no problem.
Jack
Beverly, MA.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All Good

Part was a perfect fit. Operated quiet as expected
LJ
Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Replacement for Carrier RAV070

Exact OEM replacement for my Carrier RAV070 furnace. The squirrel cage blower set screw is near impossible to remove. I soaked it with penetrating oil, but it wouldn't budge. I heated the squirrel cage shaft mount area with the set screw using a Mapp torch and was then able to loosen the set screw.
TRS
Jersey Shore
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Part Right Price

I was guided by SupplyHouse's customer service to the right replacement part for my Carrier heater. Part was a perfect replacement at a very good price.
BobM
Barrington, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy