Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PH13NAZ30000AAAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PH13NAZ30000AAAA
Description
–
Payne Central Air Conditioner PH13NAZ30000AAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
9 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
45
Replacement Parts
Compressor Plug Assembly, P298-001
SKU:
P298-001
Carrier
Hard Start Kit, KSAHS1501AAA
SKU:
KSAHS1501AAA
Carrier
Limit Switch For Cch, HH18HA270
SKU:
HH18HA270
Carrier
Reversing Valve Wiring Harness, 325766-704
SKU:
325766-704
Carrier
Harness Wire, 38QR401029
SKU:
38QR401029
Carrier
Defrost Control Board, HK32EA007
SKU:
HK32EA007
Carrier
Relay Circuit Board HN67ZZ001
SKU:
HN67ZZ001
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
610-420# Pressure Switch, HK02ZA413
SKU:
HK02ZA413
Carrier
Cap-Stem (Suction) 5/8",3/4", 328963-752
SKU:
328963-752
Carrier
Cap-Stem (Liquid) 3/8", 328963-751
SKU:
328963-751
Carrier
Liquid Line Service Valve, 38QR400593
SKU:
38QR400593
Carrier
Purion Heat Pump Drier for R410, KH43LG072
SKU:
KH43LG072
Carrier
Motor Mount, 38QR400033
SKU:
38QR400033
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
1/2" x 3/4" 24V ODF Reversing Valve, EF17BZ251
SKU:
EF17BZ251
Carrier
24" CCW 3-Blade Fan Blade, LA01LA044
SKU:
LA01LA044
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video