Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PO8UAA060155AAJA Parts - Payne Furnace
Brand:
Payne
SKU:
PO8UAA060155AAJA
Description
–
Payne Furnace PO8UAA060155AAJA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
Low Fire Rate Baffle for AFG
SKU:
5880
R.W. Beckett
Blower Wheel, 14" x 14", LA680026
SKU:
LA680026
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
Mounting Flange Gasket
SKU:
31428-BECKETT
R.W. Beckett
F6 Replacement Burner Head for AF, AFG, SR Series
SKU:
F6
R.W. Beckett
Electrode, 5780BK
SKU:
5780BK
Heil Quaker (ICP)
440V Single Oval Run Capacitor, 15 MFD, P291-1504
SKU:
P291-1504
Carrier
4-1/4" x 2-1/2" AFG Blower Wheel
SKU:
2999U
R.W. Beckett
Bal Double Collr Port, 2256
SKU:
2256
Carrier
Pump Coupling for A, AF, AFG & NX Burners
SKU:
2454
R.W. Beckett
Electronic Fan Timer with Adjustable Heat, ST9103A1002
SKU:
ST9103A1002
Resideo
120V Primary 24V Secondary 40VA Transformer, 1170003-HEIL
SKU:
1170003-HEIL
Heil Quaker (ICP)
6-1/2" Nozzle Line
SKU:
5636
R.W. Beckett
Capacitor Protective Boot, P281-0002
SKU:
P281-0002
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video