Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PY1REA048115AAWA Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PY1REA048115AAWA
Description
–
Payne Packaged Unit/RTU PY1REA048115AAWA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
98
Replacement Parts
Manifold and Burner Support, 48TM660010
SKU:
48TM660010
Carrier
Ignition Control Circuit Board, LH33WP002
SKU:
LH33WP002
Carrier
460 V 3 Phase Reciprocating or Hermetic Compressor, 48000 BTU, P031-4873
SKU:
P031-4873
Carrier
Gasket Kit, 50HJ500464
SKU:
50HJ500464
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
Plug, CA62LM201
SKU:
CA62LM201
Carrier
Burner Support w/ Manifold, 48TM660009
SKU:
48TM660009
Carrier
Inducer Motor Assembly, 460V, 50DK406816
SKU:
50DK406816
Carrier
Angle Block, 50DK503895
SKU:
50DK503895
Carrier
1/4 HP Condenser Fan Motor - 460V/1 CW 1/2 48 SL, HC39GE464
SKU:
HC39GE464
Carrier
Base Pan Assembly,Outdoor, 50DK401493
SKU:
50DK401493
Carrier
Base Pan Assembly,Indoor, 50DK401491
SKU:
50DK401491
Carrier
Indooor Panel, 50DK400165
SKU:
50DK400165
Carrier
Fan Plate Assembly, 48TM403029
SKU:
48TM403029
Carrier
Base Rail, 50DK503367
SKU:
50DK503367
Carrier
Sensi Pro Wi-Fi Programmable Thermostat for Smart Home, 4H/2C
SKU:
1F87U-42WF
Copeland
Pressure Switch 22#CLS 7#OPN, 50" LDS, HK02ZB044
SKU:
HK02ZB044
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video