Apply to be a TradeMaster!
Main product image of 12,000 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, 115V, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, 115V, R-32 (Outdoor Unit)

Brand:
Daikin
SKU:
RXQ12ASBU9
Rating:
(0)
Q&A:
(0)
12,000 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, 115V, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13500 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Mount
Wall
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.


This product is an outdoor unit only. To complete a single-zone system, the indoor unit (FTXQ12ASBU9) must be purchased separately. 


Daikin OTERRA 115V Heat pump provides comfort year round. SIGNA flareless adaptor makes installation easier and faster. Quiet indoor and outdoor units makes it an ideal choice for living spaces.


Features:

  • SIGNA Flareless adaptor allows for a quick installation
  • Energy Efficient + Wi-FI capable
  • Ease of Maintenance
  • Low GWP refrigerant and future focused with R-32 Refrigerant
  • Daikin Inverter Technology
  • Outstanding 12-Years parts Warranty

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Mount:

Wall

Refrigerant Type:

R-32

EER2:

12

Application:

Heating

Cooling

Warranty:

12 Year (Parts)

Energy Star Rated:

No

Weight (lbs):

64 lbs

Number of Zones:

1

Max. Pipe Length (ft.):

50'

Model:

Oterra

SEER2:

20

Suction Line:

3/8"

Voltage:

115V

HSPF2:

9

Cooling Capacity (BTU):

12000

Product Type:

Outdoor Unit

Liquid Line:

1/4"

Heating Capacity (BTU):

13500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy