Apply to be a TradeMaster!
Main product image of 12,000 BTU Oterra Ductless 1-Zone Mini Split Air Conditioner & Heat Pump, 115V, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU Oterra Ductless 1-Zone Mini Split Air Conditioner & Heat Pump, 115V, R-32 (Indoor Unit)

Brand:
Daikin
SKU:
FTXQ12ASBU9
Rating:
(0)
Q&A:
(0)
12,000 BTU Oterra Ductless 1-Zone Mini Split Air Conditioner & Heat Pump, 115V, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom
$537.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13500 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-32
Product Highlight: Number of Zones
1

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.


This product is an indoor unit only. To complete a single-zone system, the outdoor unit (RXQ12ASBU9) must be purchased separately.


Benefits:

  • Easier, Faster and more reliable installation with Flareless joint
  • 15A circuit breaker only needs one space in Electrical Panel.
  • Pre-charged for up to 50'
  • 12 year Warranty
  • R-32 is Easy, Proven, Efficient and Available
  • Simple maintenance
  • Reduced power consumption
  • Addordable cost saving solution
  • Blue fin protection increases life span of outdoor unit.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Application:

Cooling

Heating

Max. Pipe Length (ft.):

66'

Cooling Capacity (BTU):

12000

Refrigerant Type:

R-32

Number of Zones:

1

Mount:

Wall

Energy Star Rated:

No

Suction Line:

3/8"

Weight (lbs):

19 lbs

Model:

Oterra

Product Type:

Indoor Unit

SEER2:

20

HSPF2:

9

Heating Capacity (BTU):

13500

Liquid Line:

1/4"

Warranty:

12 Year (Parts)

Voltage:

115V

EER2:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy