| Fuel Type: | Propane |
|---|---|
| Gas Connection: | 3/4" |
| Features: | Condensing |
| BTU Input: | 110000 |
| Vent Type: | PVC Direct Vent |
| IBR Rating: | 89000 |
| DOE Rating: | 102000 |
| System Type: | Hydronic (Water) |
| Efficiency: | 93% |
| Boiler Type: | High Efficiency |
| Height (Inches): | 33.75" |
| Width (Inches): | 17-1/4" |
| Material: | Stainless Steel |
| Length (Inches): | 19" |
| Weight (lbs): | 108 lbs |
| Vent Size: | 3" |
| Water Connection: | 1" |

Replacement Parts
SKU: 0007013
Brand: Peerless Boilers








