Apply to be a TradeMaster!
Main product image of PF-140 - 114,000 BTU Output PUREFIRE High Efficiency Residential Boiler (LP Gas)
Magnifying glass
Hover image to zoom

PF-140 - 114,000 BTU Output PUREFIRE High Efficiency Residential Boiler (LP Gas)

SKU:
0007014
Rating:
(6)
Q&A:
(0)
PF-140 - 114,000 BTU Output PUREFIRE High Efficiency Residential Boiler (LP Gas)
Magnifying glass
Hover image to zoom
$7,740.57 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

MANUALS (9)

User Guide

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 118 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent, PVC
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
33.75" Height
Product Highlight: Width (Inches)
17-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Fuel Type:

Propane

Gas Connection:

3/4"

Features:

Condensing

BTU Input:

140000

Vent Type:

Direct Vent

PVC

IBR Rating:

114000

DOE Rating:

131000

System Type:

Hydronic (Water)

Efficiency:

93%

Boiler Type:

High Efficiency

Height (Inches):

33.75"

Width (Inches):

17-1/4"

Material:

Stainless Steel

Length (Inches):

19"

Weight (lbs):

118 lbs

Vent Size:

3"

Water Connection:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Features
BTU Input
Vent Type
IBR Rating
Propane
Condensing
140000
Direct Vent
PVC
114000
ZWB 42-3 Greenstar 151 117,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler
SKU: ZWB-42-3
Natural Gas
Propane
Combo DHW
Condensing
High Efficiency
151000
Direct Vent
117000

You May Also Need

Box

PF-140

Replacement Parts

SKU: 0007014

Brand: Peerless Boilers

Search Parts:
SEARCH PARTS
Ctn Purefire Lens, 54167
Product Image of no image
Display Module, 852RC 4 Wire, PF 50-399, See kit item 21
N/A
Sorry, we don't currently sell this item. Request This Item
Bracket Display Replacement, PF2007-1
Product Image of no image
Hex Nut, #6-32 with Lockwasher, (Local Hdwr Supply)
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw, #6-32 x 1/2" LG Phillips Head, (Local Hdwr Supply)
N/A
Sorry, we don't currently sell this item. Request This Item
Kit Flex Gas Line, 54203
Product Image of no image
Nipple, 1/2 " NPT x Close, (Local Hdwr Supply)
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw, #10 x 1/2" Long Hex. Hd., (Local Hdwr Supply)
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Nipple, 1" NPT x 6" Long Brass, (Local Hdwr Supply)
N/A
Sorry, we don't currently sell this item. Request This Item
Rocker Power Switch, 6050
(2)
Product Image of no image
Screw, #10 x 5/8" Long Phil. Pan Head Type A Zinc, (Local Hdwr Supply)
N/A
Sorry, we don't currently sell this item. Request This Item
Srv Conbraco 10-407-05, 50664
Product Image of no image
80 Lbs. Relief Valve Optional, (Local Hdwr Supply)
51030
Sorry, we don't currently sell this item. Request This Item
Sensor Immersion 12k Tsk10b7, 54478
System Sensor, 12kohm Tasseron Tsa00bc, 54156
Product Image of no image
Gasket for Gas Line (Obsolete)
N/A
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 6 reviews
60% would recommend this product
3.67
out of 6 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
17%
3 star
0%
2 star
17%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great Boiler

I am a HVAC tech for over 40 years an have installed many Peerless Pure Fire Boilers. I consider them more reliable and very easy to trouble shoot and fix if needed. I have a PF 80 in my house and all i do for maintenance is clean the ignighter and flame sensor. I also re fill the neutralizer tank as needed. These boilers will give you no trouble if installed and piped properly. Peerless also has not changed this boiler in over 10 years so parts are not an issue if needed. The control board will give a fault code that will tell you exactly what is wrong if the boiler should break down. Great boiler and 95% efficiency with full modulating gas valve. Have the boiler installed by a professional as it is not a DIY project.
Eric
Middletown ny
1 years ago
Was this review helpful to you?

I would not buy one of these PUREFIRE Boiler's

The only great thing about these boilers is that they are 94 to 95 percent efficient, but the list of problems and things that go wrong is way too much to mention, my unit was only four years old when the control board went, power outage took it out. The technician tried to order a replacement board, and he said they are no longer supported, and that they do have a replacement system which would have been half the cost of a new boiler system. So, I decided instead of putting that type of money into a four-year-old unit, to just replace the boiler with another one from a different company.
Greg
Pennsylvania
1 years ago
Was this review helpful to you?

I have installed about 80 of the Purefires.

I am confused by anyone saying that the tech support is not up to par. Tom F is the best tech support man that I have ever had in 50 at the trade! If a tradesman says he has a problem with them, chances are that the tech is sub par and looking for an excuse. These are decent units that definitely need to be installed by installers familiar with them.
Boilerhead
Niles, OH
3 years ago
Was this review helpful to you?

Customer Service 0/10

We have a Peerless PF-110 which was installed a little over 11 years ago. The unit has had one problem after another (heat exchanger, control board, multiple smaller items, too many service calls to count) and I've spent at least 50% of the cost of a new unit over the last 5 years. My real issue with the unit is how unhelpful Peerless support has been. My installer has retired, and I live in a rural area. My new HVAC person just cannot get reliable and useful answers from the company to assist with troubleshooting. This is not complicated stuff. The job of this unit is to heat water using a fuel source. After going through multiple periods of no heat and no hot water over the past year, we're throwing in the towel and getting quotes for a new boiler from a different manufacturer. In my experience, this company does not provide adequate support for their products when there are issues. There are so many barriers to getting help and information that it seems intentional. I would encourage others to look elsewhere as we are doing.
Randy
Syracuse, NY
3 years ago
Was this review helpful to you?

Replacement of same unit

Very pleased with new unit, installed correctly and working well. Old one was not installed correctly, before I bought the house. Decided to purchase same unit to replace it. Very easy to install and setup.
RipCord
Minneapolis, MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PF 210 works very well so far.

Installed 12 days ago. The boiler runs quiet. New pumps and thermostats are not installed yet.
Nakky
Skaneateles, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy