Apply to be a TradeMaster!
Main product image of MI-05-e - 100,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (LP Gas)
Magnifying glass
Hover image to zoom

MI-05-e - 100,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (LP Gas)

SKU:
0105006
Rating:
(0)
Q&A:
(0)
MI-05-e - 100,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (LP Gas)
Magnifying glass
Hover image to zoom
$4,602.39 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

MANUALS (4)

Brochure

This item replaces: 0105003

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 435 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
31.375" Height
Product Highlight: Width (Inches)
19-1/4" Width
Product Highlight: Depth (Inches)
26-5/8" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Fuel Type:

Propane

BTU Input:

140000

IBR Rating:

100000

DOE Rating:

115000

Features:

EI/Spark Ignition

Efficiency:

84.5%

Number of Sections:

5

Vent Size:

6"

Height (Inches):

31.375"

Width (Inches):

19-1/4"

Depth (Inches):

26-5/8"

Weight (lbs):

435 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

MI-05-e LP Spark Ign.

Replacement Parts

SKU: 0105006

Brand: Peerless Boilers

Search Parts:
SEARCH PARTS
Flue Collector Mi-05 Mi5001, 90512
Product Image of no image
Flue Baffle - 8" – MI-e-05
51608
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket Assembly (Complete Jacket*) –MI-e-05
90632
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy