Shop Resideo Sale
Main product image of MI-05-e - 100,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

MI-05-e - 100,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)

SKU:
0105005
Rating:
(0)
Q&A:
(0)
MI-05-e - 100,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
0105005 has been discontinued
Discontinued July 16, 2026
This product was discontinued by the manufacturer.

MANUALS (4)

Replacement Parts

This item replaces: 0105001

Schematic Feature!
Replacement Parts

Product Highlights

–
Product Highlight: BTU Output
100000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
31.375" Height
Product Highlight: Width (Inches)
19-1/4" Width
Product Highlight: Depth (Inches)
26-5/8" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Fuel Type:

Natural Gas

BTU Input:

140000

IBR Rating:

100000

BTU Output:

100000

DOE Rating:

115000

Features:

EI/Spark Ignition

Efficiency:

84.5%

Number of Sections:

5

Vent Size:

6"

Height (Inches):

31.375"

Width (Inches):

19-1/4"

Depth (Inches):

26-5/8"

Weight (lbs):

435 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
BTU Input
IBR Rating
BTU Output
DOE Rating
CURRENT ITEM
Product Image of MI-05-e - 100,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)
MI-05-e - 100,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)
SKU: 0105005
Natural Gas
140000
100000
100000
115000
Natural Gas
140000
103000
103000
118000
Propane
140000
103000
103000
118000
Box

MI-05-e NG Spark Ign.

Replacement Parts

SKU: 0105005

Brand: Peerless Boilers

Search Parts:
SEARCH PARTS
1/2" x 3/4" Base Blanket Seal (1" Length), 50867
Flue Collector Mi-05 Mi5001, 90512
Product Image of no image
Flue Baffle - 8" – MI-e-05
51608
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket Assembly (Complete Jacket*) –MI-e-05
90632
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.