| Series: | Core |
|---|---|
| Connection Size: | 1/2" |
| Valve Type: | Ball |
| Installation Type: | Deck Mount |
| Application: | Multifamily Residential |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Number of Handles: | 1 |
| ADA: | Yes |
| Handle Style: | Lever |
| Type: | Manual |
| Number of Holes: | 3 |
| Connection Type: | NPSM |
| Finish Family: | Chrome |
| Faucet Configuration: | Widespread |
| Max Deck Thickness: | 1" |
| Finish: | Chrome |
| Includes: | Deck Plate / Escutcheon |
| Spout Height: | 5.13" |
| Flow Rate (GPM): | 1.5 |
| Warranty: | Limited Lifetime |
| Product Type: | Kitchen Faucet |