Apply to be a TradeMaster!
Main product image of Core Single Handle Bathroom Faucet, 3-Hole 4" Installation (Brushed Nickel), P136LF-BN
Magnifying glass
Hover image to zoom

Core Single Handle Bathroom Faucet, 3-Hole 4" Installation (Brushed Nickel), P136LF-BN

SKU:
P136LF-BN
Rating:
(0)
Q&A:
(0)
Core Single Handle Bathroom Faucet, 3-Hole 4" Installation (Brushed Nickel), P136LF-BN
Magnifying glass
Hover image to zoom
$87.42 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever

Description

–
The Core centerset bathroom faucet installs in 3-hole 4 in. configurations and uses a single lever handle for manual operation. It delivers 1.0 gpm at 60 psi and features a washerless ball valve for water control.
  • 1.0 gpm maximum flow rate at 60 psi
  • Fits 3-hole 4 in. installations
  • Single lever handle
  • Washerless ball valve
  • Spout reach: 3-29/32 in.
  • Spout height from deck to aerator: 1-23/32 in.
  • Push pop-up drain assembly included
  • ADA compliant and WaterSense labeled

Specs

–
Series:

Core

Warranty:

Limited Lifetime

Spout Height:

1.72"

Drain Type:

Push Pop-Up / Clicker

Flow Rate (GPM):

1

Installation Type:

Deck Mount

Approvals:

ADA / ICC A117.1

WaterSense

Valve Type:

Ball

ADA:

Yes

Finish:

Brushed Nickel

Product Type:

Bathroom Faucet

Type:

Manual

Finish Family:

Brushed Nickel

Number of Handles:

1

Application:

Residential

Handle Style:

Lever

Number of Holes:

3

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy