| Type: | Manual |
|---|---|
| Application: | Residential |
| Number of Holes: | 3 1 |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Approvals: | WaterSense ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free |
| Connection Type: | NPSM |
| Faucet Configuration: | Centerset |
| Flow Rate (GPM): | 1 |
| Handle Style: | Lever |
| Drain Type: | Pop-Up |
| Finish Family: | Chrome |
| Number of Handles: | 1 |
| Valve Type: | Ball |
| Warranty: | Limited Lifetime |
| Connection Size: | 1/2" |
| ADA: | Yes |
| Max Deck Thickness: | 1.38" |
| Spout Height: | 1.72" |
| Series: | Core |
| Finish: | Chrome |