Shop Resideo Sale
Main product image of Core Single Handle Bathroom Faucet, 3-Hole 4" Installation w/ Metal Pop-Up Drain (Chrome), P136LF-M
Magnifying glass
Hover image to zoom

Core Single Handle Bathroom Faucet, 3-Hole 4" Installation w/ Metal Pop-Up Drain (Chrome), P136LF-M

SKU:
P136LF-M
Rating:
(0)
Q&A:
(0)
Core Single Handle Bathroom Faucet, 3-Hole 4" Installation w/ Metal Pop-Up Drain (Chrome), P136LF-M
Magnifying glass
Hover image to zoom
$60.71 each
In Stock
In Stock
Get 5 Thu, Nov 19

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The Peerless Core series features a classic, timeless design. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Peerless faucets are backed by our Lifetime Limited Warranty.

Features
  • Fits 3-hole 4 in. installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Red/blue indicators
  • Peerless products are backed by our Lifetime Limited Warranty

Specs

–
Application:

Residential

Number of Holes:

3

Drain Type:

Pop-Up

Flow Rate (GPM):

1

Finish Family:

Chrome

Series:

Core

Type:

Manual

Handle Style:

Lever

Spout Height:

1.72"

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Approvals:

Lead Free

WaterSense

ADA / ICC A117.1

Finish:

Chrome

Valve Type:

Ball

Faucet Configuration:

Centerset

Number of Handles:

1

ADA:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy