Apply to be a TradeMaster!
Main product image of Xander Single Handle Bathroom Faucet, 1 or 3-Hole 4" Installation (Brushed Nickel), P1519LF-BN
Magnifying glass
Hover image to zoom

Xander Single Handle Bathroom Faucet, 1 or 3-Hole 4" Installation (Brushed Nickel), P1519LF-BN

SKU:
P1519LF-BN
Rating:
(0)
Q&A:
(0)
Xander Single Handle Bathroom Faucet, 1 or 3-Hole 4" Installation (Brushed Nickel), P1519LF-BN
Magnifying glass
Hover image to zoom
$197.79 each
In Stock
In Stock
Get 14 Wed, Nov 18
Finish: 
Brushed Nickel
Drain Type: 
Push Pop-Up / Clicker
Flow Rate (GPM): 
1
0.5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Product Overview
The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath. The optional deck plate allows you to neatly cover any sink holes not in use. If your specific installation doesn't require any holes to be covered, simply discard the deck plate. Either way, we've got you covered. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Peerless faucets are backed by our Lifetime Limited Warranty.

Features
  • Fits 1 or 3-hole installations
  • Optional 6-in. deck plate included for 3-hole installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

Specs

–
Series:

Xander

Connection Type:

Compression

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Approvals:

ADA / ICC A117.1

Lead Free

WaterSense

Drain Type:

Push Pop-Up / Clicker

Flow Rate (GPM):

1

Number of Handles:

1

Application:

Residential

Valve Type:

Ceramic Disc

Spout Height:

3.56"

Finish Family:

Brushed Nickel

Finish:

Brushed Nickel

Handle Style:

Lever

Number of Holes:

3

1

ADA:

Yes

Type:

Manual

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy