Shop Resideo Sale
Main product image of Core Two Handle Bathroom Faucet (Chrome), P299628LF
Magnifying glass
Hover image to zoom

Core Two Handle Bathroom Faucet (Chrome), P299628LF

SKU:
P299628LF
Rating:
(0)
Q&A:
(0)
Core Two Handle Bathroom Faucet (Chrome), P299628LF
Magnifying glass
Hover image to zoom
$79.05 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
The Core centerset bathroom faucet installs on a 3-hole, 4 in. deck with two lever handles for hot and cold water control. It delivers 1.0 gpm at 60 psi and includes a matching push pop-up drain assembly.
  • 1.0 gpm maximum flow rate at 60 psi
  • Fits 3-hole 4 in. installations
  • Centerset deck-mount design
  • Ceramic disc valve
  • Two lever handles
  • Push pop-up drain assembly included
  • Spout reach: 4 in.
  • Spout height from deck to aerator: 1-17/32 in.

Specs

–
Spout Height:

1.53"

Approvals:

WaterSense

ADA / ICC A117.1

Warranty:

Limited Lifetime

Finish:

Chrome

Installation Type:

Deck Mount

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Series:

Core

Flow Rate (GPM):

1

Number of Handles:

2

Number of Holes:

3

Product Type:

Bathroom Faucet

Handle Style:

Lever

ADA:

Yes

Type:

Manual

Drain Type:

Push Pop-Up / Clicker

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy