| Number of Handles: | 1 |
|---|---|
| Spout Height: | 8.5" |
| Application: | Residential |
| Includes: | Deck Plate / Escutcheon Soap Dispenser |
| ADA: | Yes |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |
| Series: | Apex |
| Finish Family: | Stainless Steel |
| Finish: | Stainless Steel |
| Approvals: | Lead Free ADA / ICC A117.1 |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Product Type: | Kitchen Faucet |
| Flow Rate (GPM): | 1.5 |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 3 2 4 1 |