Shop Resideo Sale
Main product image of Flute Single Handle Pulldown Kitchen Faucet (Stainless Steel), P7912LF-SS
Magnifying glass
Hover image to zoom

Flute Single Handle Pulldown Kitchen Faucet (Stainless Steel), P7912LF-SS

SKU:
P7912LF-SS
Rating:
(0)
Q&A:
(0)
Flute Single Handle Pulldown Kitchen Faucet (Stainless Steel), P7912LF-SS
Magnifying glass
Hover image to zoom
$186.38 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The simplistic cylindrical design of the Flute collection adds a modern touch to the kitchen. The soft curves of the single handle design and pull-down sprayer bring a balance of elegance and efficiency to the kitchen. You can install with confidence, knowing that Peerless kitchen faucets are backed by our Lifetime Limited Warranty.

Features
  • 3-function, pull-down sprayer with POWERinse Technology for extra blast of cleaning power
  • High-arc, gooseneck design swivels 360 degrees for task management in the kitchen
  • Fits 1, 2, 3 or 4-hole installations with optional soap dispenser and base plate (both sold separately)
  • Optional matching finish soap dispenser (RP101946SS) available separately
  • Optional 10-3/8 inch base plate (RP101510SS) available separately
  • ADA compliant
  • Flexible supply lines with 3/8-inch compression connections included

Specs

–
Number of Holes:

3

4

1

2

Type:

Manual

Finish:

Stainless Steel

Installation Type:

Deck Mount

Handle Style:

Lever

ADA:

Yes

Series:

Flute

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy