| Connection Type: | Compression |
|---|---|
| Approvals: | Lead Free ADA / ICC A117.1 |
| Warranty: | Limited Lifetime |
| Series: | Precept |
| Faucet Configuration: | Single Hole |
| Includes: | Deck Plate / Escutcheon |
| Spout Height: | 8.13" |
| Application: | Residential |
| Installation Type: | Deck Mount |
| Finish Family: | Stainless Steel |
| ADA: | Yes |
| Product Type: | Kitchen Faucet |
| Finish: | Stainless Steel |
| Number of Holes: | 1 3 |
| Valve Type: | Ceramic Disc |
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.5 |
| Type: | Manual |