Apply to be a TradeMaster!
Main product image of 8" x 5" 26 Ga Galvanized Reducer
Magnifying glass
Hover image to zoom
8" x 5" 26 Ga Galvanized Reducer
Magnifying glass
Hover image to zoom
85GVR26 has been discontinued
Discontinued June 1, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
8" x 5"

Description

–
Note: Image depicts 8" x 4" reducer. Actual item is 8" x 5".

8" x 5" 26 Ga Galvanized Reducer

Specs

–
Product Type:

Reducer

Material:

Galvanized Steel

Size:

8" x 5"

Gauge:

26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need