Apply to be a TradeMaster!
Main product image of 5" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Magnifying glass
Hover image to zoom

5" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)

SKU:
723-LAMBRO
Rating:
(3)
Q&A:
(0)
5" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Magnifying glass
Hover image to zoom
$6.13 each
In Stock
In Stock
Get 181 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Galvanized Steel
Product Highlight: Angle
22.5°, 45°, 90°

Description

–
  • Fully adjustable to 90 degrees
  • One end crimped

Specs

–
Product Type:

Elbow

Angle:

22.5°

45°

90°

Size:

5"

Material:

Galvanized Steel

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU: 724-LAMBRO
Lambro Industries

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Supply House is Great

Quality merchandise, Fast and accurate shipping. Supply House has become my first choice for anything.
Gary
WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Fast shipping. Great fit for 5 inch stove pipe. Fantastic price.
Chuck
Deltona, Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fall apart

Joints are flared/crimped poorly, causing the elbow to fall apart while adjusting or under weight.
VK
MD
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy