Apply to be a TradeMaster!
Main product image of H-300-NXT Drinking Water System (300 gallons)
Magnifying glass
Hover image to zoom
H-300-NXT Drinking Water System (300 gallons)
Magnifying glass
Hover image to zoom
$549.51 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
35°F - 100°F
Product Highlight: Inlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x FNPT Connection
Product Highlight: Height (Inches)
22" Height
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–
Enjoy peace of mind with the latest in high end commercial-grade filtration from Everpure. With the H-300-NXT, your family can indulge in quality, trusted water on demand. Engineered to deliver unparalleled performance, the H-300-NXT ensures you receive crisp, clean, healthy water every time.

The NXT is the first of its kind to receive the NSF/ANSI Standard 401 certification to reduce emerging contaminants that may be found in your water. These contaminants include: some pharmaceuticals, over-the-counter medications, and chemicals used in manufacturing like bisphenol A (BPA).

The H-300-NXT uses trusted technology from our top-selling H-300 to deliver quality water with these added benefits:

Features:
  • NSF certified to reduce emerging contaminants like pharmaceuticals
  • 50% greater dirt-holding capacity
  • 30% larger filter membrane
  • 10% more chlorine reduction
  • Bottle Water Equivalent - 2,272
  • Separate faucet installation
Specifications:
  • Flow rate: controlled at 0.5 gpm (1.9 Lpm)
  • Temperature 35-100° F (2-38° C) cold water use only
  • Pressure 10-125 psi (0.7-8.6 bar) non-shock
  • 300 gal. (1,136 L)
  • Required Space: 5W x 22H x 5D in (13W x 56H x 13D cm)
Substance Reduction:
  • Lead
  • Dirt and cloudiness*
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Enhanced with KDF media to inhibit scale build-up that can damage equipment
  • Volatile Organic Chemicals (VOCs), including THMs
  • Chlorine taste & odor
  • Mold and algae
  • Reduces particles as small as 0.5 micron in size by mechanical means

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Type:

Drinking Water

Flow Rate (GPM):

0.5

Pressure Range:

10 to 125 psi

Service Life:

300 Gallons

Cartridge Life:

1 Year

Temperature Range (F):

35°F - 100°F

Inlet Size:

1/4"

Connection Type:

Push-Fit x FNPT

Height (Inches):

22"

Diameter (Inches):

5"

Reduction Claim:

Lead

Sediment

Chlorine Taste & Odor (CTO)

Rust

Lime

Cryptosporidium parvum Oocysts

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy