Apply to be a TradeMaster!
Main product image of ROM IV, 3 Stage Reverse Osmosis System
Magnifying glass
Hover image to zoom
ROM IV, 3 Stage Reverse Osmosis System
Magnifying glass
Hover image to zoom
$1,854.35 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Temperature Range (F)
32°F to 120°F
Product Highlight: Connection Type
Compression Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
Pentair Everpure's ROM IV, 3 stage reverse osmosis system offers a level of performance above and beyond conventional filtration systems, ensuring that your family receives clean, crisp-tasting water every time.



Highlights:
  • Quality water for your drinking and cooking needs.
  • 14 gallon per day high recovery GRO reverse osmosis membrane.
  • Designed for chlorinated or nonchlorinated water supplies.
  • Compact system easily fits under kitchen sink.
  • Most efficient RO technology available on the market today
  • Sanitary cartridge replacement is simple, quick and clean; internal filter parts are never exposed to handling or contamination
  • Designed for chlorinated or non-chlorinated water supplies
  • Pre-filter prolongs the life of the RO membrane and improves taste
  • RO filtered water receives final filtering from storage tank to faucet
  • Replace the Everpure ROM-PFK (EV929670) prefilter and postfilter carbon cartridges every 12 months. Replace the Everpure ROM-G75 (EV929775) RO membrane cartridge every two (2) years, or as needed.


System Includes:
  • Membrane
  • Prefilter
  • Postfilter
  • Storage Tank
  • Faucet
Features:
  • Capacity - 18,925 Litres
  • Bottle Water Equivalent - 37,850
  • No Separate faucet installation
Specifications:
  • Temperature 32-120° F
  • Pressure 40-100 psi (2.7-6.9 bar)
  • Capacity: 18,925 liter
  • Bottle Water Equivalent: 37,850
Substance Reduction:
  • Lead
  • Dirt and cloudiness*
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Total Dissolved Solids
  • Chlorine taste & odor
  • Arsenic V
  • Barium
  • Cadmium
  • Chromium III
  • Chromium VI
  • Copper
  • Fluoride

Specs

–
Product Type:

Filtration System

Type:

Reverse Osmosis

Drinking Water

Application:

Point of Use

Flow Rate (GPD):

14

Operating Pressure:

40 to 100 psi

Max Pressure (PSI):

100

Replacement Cartridge:

EV929775

EV929670

Service Life:

5000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

120°F

Temperature Range (F):

32°F to 120°F

Connection Type:

Compression

Inlet Size:

3/8"

Reduction Claim:

Lead

Barium

Rust

Sediment

Fluoride

Chlorine Taste & Odor (CTO)

Lime

Copper

Cryptosporidium parvum Oocysts

Selenium

Cadmium

Cysts

Arsenic

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy