Apply to be a TradeMaster!
Main product image of EF-6000 Full Flow Drinking Water System (6,000 gallons)
Magnifying glass
Hover image to zoom

EF-6000 Full Flow Drinking Water System (6,000 gallons)

SKU:
EV985500
Rating:
(1)
Q&A:
(0)
EF-6000 Full Flow Drinking Water System (6,000 gallons)
Magnifying glass
Hover image to zoom
$496.23 each
In Stock
In Stock
Get 1 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
35°F - 100°F
Product Highlight: Connection Type
Compression Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Height (Inches)
22" Height
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–
The same commercial quality that makes Pentair Everpure the overwhelming choice for water filtration in restaurants is also available for your home - now without the need for extra faucets.

The Pentair Everpure EF-6000 introduces great-tasting, crisp, clean filtered water at every regular tap in your home. The high capacity of the EF-6000 is perfect for the family kitchen or any high capacity area.

Applications:
  • Kitchen
  • Prep Sink
  • Pot Filler
  • Wet Bar
  • Ice Maker
  • Ideal for anywhere in your home, especially your bathroom sink
Features:
  • Capacity - 22,712 Litres
  • Bottle Water Equivalent - 45,443
  • No Separate faucet installation
Specifications:
  • Flow rate: controlled at 2.2 gpm (8.3 Lpm)
  • Temperature 35-100° F (2-38° C) cold water use only
  • Pressure 10-125 psi (0.7-8.6 bar) non-shock
  • Capacity: 6,000 gal. (22,713 L)
  • Required Space: 5W x 22H x 5D in (13W x 56H x 13D cm)
Substance Reduction:
  • Lead
  • Dirt and cloudiness*
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Treated to inhibit biofilm and microbial build-up in the filter that can decrease product life.
  • Chlorine taste & odor
  • Reduces particles as small as 0.5 micron in size by mechanical means

Specs

–
Product Type:

Filtration System

Type:

Drinking Water

Application:

Point of Use

Flow Rate (GPM):

2.2

Pressure Range:

10 to 125 psi

Service Life:

6000 Gallons

Temperature Range (F):

35°F - 100°F

Cartridge Life:

1 Year

Connection Type:

Compression

Inlet Size:

3/8"

Height (Inches):

22"

Diameter (Inches):

5"

Reduction Claim:

Lead

Sediment

Chlorine Taste & Odor (CTO)

Rust

Lime

Cryptosporidium parvum Oocysts

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product and support

I use it at home and at work
Hunter
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy