Apply to be a TradeMaster!
Main product image of Single Temperature Designer Series Faucet, Lead Free (Brushed Nickel)
Magnifying glass
Hover image to zoom

Single Temperature Designer Series Faucet, Lead Free (Brushed Nickel)

SKU:
EV997059
Rating:
(0)
Q&A:
(0)
Single Temperature Designer Series Faucet, Lead Free (Brushed Nickel)
Magnifying glass
Hover image to zoom
EV997059 has been discontinued
Discontinued March 19, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Single Temperature Designer Series Faucet, Lead Free (Chrome)
SKU:EV997056
(0)
Order by today, receive 3 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Used With
ROM III, ROM II
Product Highlight: Height (Inches)
11.5" Height
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
3 Year Warranty

Description

The Designer Series Single Temperature Drinking Water Faucets. The versatile design of Everpure’s new filtered water faucets is available in a variety of finishes, ensuring a sleek look that perfectly complements your kitchen.

Please Note: When connecting the Everpure Single Temperature Drinking Water Faucet to a reverse osmosis system (ROM II or ROM III) a separate Air Gap Adapter is required (EV312339).

Features & Benefits:
  • Lead-free, forged brass construction with ceramic disc type valve
  • Insulated spout with aerator tip provides even, clear stream of filtered water
Specifications:
  • Flow Rate: 0.5 gal/min (1.9 L/min)
  • Operating Pressure: 20-90 psi (1.38-6.21 bar)
  • Temperature Range: 50-90°F (10-35°C)
  • Installation: 1/2" or standard sink hole installation

Specs

Product Type:

Faucet

Application:

Point of Use

Type:

Reverse Osmosis

Drinking Water

Flow Rate (GPM):

0.5

Used With:

ROM III

ROM II

Height (Inches):

11.5"

Finish:

Brushed Nickel

Warranty:

3 Year