Apply to be a TradeMaster!
Main product image of FP0S3000X 4/10 HP Thermoplastic Waterfall/Utility Pump
Magnifying glass
Hover image to zoom

FP0S3000X 4/10 HP Thermoplastic Waterfall/Utility Pump

SKU:
FP0S3000X
Rating:
(0)
Q&A:
(0)
FP0S3000X 4/10 HP Thermoplastic Waterfall/Utility Pump
Magnifying glass
Hover image to zoom
$169.43 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Horse Power
4/10 HP
Product Highlight: Discharge
1-1/4"

Description

–
With a quality design providing years of trouble free service our line of Thermoplastic waterfall / Utility pumps can help turn your backyard into a garden oasis.

Features:
  • Oil free and fish safe
  • Stainless steel or engineered composite construction - superior corrosion resistance
  • Dual ball bearing design - quiet, long lasting, years of trouble-free service
  • High performance - ideal for waterfalls and streams
Specifications
  • Body Construction: Thermoplastic
  • Horsepower: 4/10
  • Maximum Capacity: 3000 GPH
  • Max lift: 25'
  • Suction Pipe Size: 1-1/4" NPT
  • Discharge Pipe Size: 1-1/4" (Ships With Multiple Adapters)
  • Switch Type: Manual Operation (No Switch)

Specs

–
Cord Length:

15'

Application:

Pump Control

Horse Power:

4/10

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy