Apply to be a TradeMaster!
Main product image of FP5532 Centrifugal Pump 1 HP (115/230V)
Magnifying glass
Hover image to zoom

FP5532 Centrifugal Pump 1 HP (115/230V)

SKU:
FP5532-00
Rating:
(0)
Q&A:
(0)
FP5532 Centrifugal Pump 1 HP (115/230V)
Magnifying glass
Hover image to zoom
$411.20 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
8'
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
1" NPT
Product Highlight: Amperage
9.6 Amps

Description

–
Economical, general purpose centrifugal pumps can be used for water transfer, circulation, fountains, waterfalls, pressure boosting and sprinkling.

Features:
  • Superior performance at depths to water of 25' or less with maximum pumping capacities to 59 GPM
  • Rugged, heavy-duty cast iron pump housing
  • Maximum pumping capacities to 68 GPM
  • Ready-to-install 230 volt motor (dual voltage)
Specifications
  • Body Construction: Cast Iron
  • Horsepower: 1
  • Maximum Capacity: 47 GPM
  • Max lift: 25'
  • Max discharge pressure: 49 psi
  • Suction Pipe Size: 1-1/4" NPT
  • Discharge Pipe Size: 1" NPT
  • Amp Draw: 7.4 amps on 230v / 14.8 amps on 115v
  • Voltage: 230v / 115v , 60 Hz
  • Recommended Breaker: 15 amp on 230v / 20 amp on 115v

Specs

–
Cord Length:

8'

Application:

Recirculation

Voltage:

115/230V

Horse Power:

1

Discharge:

1" NPT

Hertz:

60

Amperage:

9.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy