Apply to be a TradeMaster!
Main product image of 20" x 20" T-Bar Steel Perforated Return w/ R6 Insulation (White)
Magnifying glass
Hover image to zoom

20" x 20" T-Bar Steel Perforated Return w/ R6 Insulation (White)

Brand:
Bluefin
SKU:
RT-20
Rating:
(0)
Q&A:
(0)
20" x 20" T-Bar Steel Perforated Return w/ R6 Insulation (White)
Magnifying glass
Hover image to zoom
$61.53 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
4-1/4" Depth
Product Highlight: Color
White
Product Highlight: Material
Steel

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

20" x 20"

Height (Wall Opening):

20"

Width (Wall Opening):

20"

Overall Size:

23-3/4" x 23-3/4"

Depth (Inches):

4-1/4"

Color:

White

Application:

HVAC

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
Overall Size
CURRENT ITEM
Product Image of 20" x 20" T-Bar Steel Perforated Return w/ R6 Insulation (White)
20" x 20" T-Bar Steel Perforated Return w/ R6 Insulation (White)
SKU: RT-20
Return Grille
20" x 20"
20"
20"
23-3/4" x 23-3/4"
Return Grille
20" x 20"
20"
20"
23-3/4" x 23-3/4"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy