| Approvals: | CalGreen ASME A112.18.1 / CSA B125.1 CEC ADA / ICC A117.1 NSF/ANSI 61 Lead Free |
|---|---|
| Installation Type: | Wall Mount |
| Valve Type: | Compression |
| Handle Style: | Wrist Blade |
| Material: | Metal (Unspecified) |
| Connection Size: | 1/2" |
| Finish: | Polished Chrome |
| Flow Rate (GPM): | 1.8 |
| Series: | Pfirst |
| Number of Holes: | 2 |
| Number of Handles: | 2 |
| Product Type: | Kitchen Faucet |
| Connection Type: | NPSM |
| ADA: | Yes |
| Finish Family: | Chrome |
| Type: | Manual |
| Warranty: | Limited Lifetime |