Apply to be a TradeMaster!
Filter menu expanded

Filters

128 items
Reset

SORT

Product Availability
–

Show In Stock Only (86)

Product Type
–

Bar / Prep Faucet (16)
Kitchen Faucet (93)
Pot Filler (11)

Finish Family
–

Bronze (11)
Brushed Gold / Brass (15)
Chrome (43)
Matte Black (15)
Polished Nickel (8)
Stainless Steel (30)
Two-Tone (2)
White (1)

Flow Rate (GPM)
–

1.75 (11)
1.8 (102)
2.2 (7)
3 (5)

Installation Type
–

Deck Mount (113)
Wall Mount (12)

Faucet Configuration
–

Bridge (5)
Single Hole (83)
Two-Hole (1)
Widespread (16)

Handle Style
–

Knob (5)
Lever (119)
Wrist Blade (1)

Number Of Handles
–

1 (97)
2 (28)

Number Of Holes
–

1 (93)
2 (18)
3 (81)
4 (23)

Type
–

Manual (122)
Sensor (Touchless) (3)

Approvals
–

ADA / ICC A117.1 (122)
ASME A112.18.1 / CSA B125.1 (125)
CalGreen (114)
CEC (114)
cUPC / IAPMO (18)
Lead Free (124)
NSF/ANSI 61 (125)

Series
–

Arkitek (3)
Asari (6)
Avalon (3)
Bruton (4)
Colfax (4)
Highbury (3)
Lita (10)
Montay (10)
Mystique (1)
Neera (8)

Review Score
–

(3)

Price Range
–

$35 to $40 (1)
$40 to $45 (1)
$45 to $50 (2)
$50 to $60 (5)
$60 to $70 (3)
$70 to $80 (3)
$80 to $90 (4)
$90 to $100 (2)
$100 to $200 (10)
$200 to $300 (20)

Pfister Kitchen Faucets

Help Face
Need a little help?
128 items
Grid
List
Compare
Product Image of Pfirst 1 Handle Pull-Out Kitchen Faucet , G133-10WW (White)
$133.75 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of Pfirst 2-Handle Wall Mount Kitchen Faucet , G127-1000 (Polished Chrome)
$88.17 each
In Stock
Get 1 by Mon, Nov 30
In Stock
Get 1 by Mon, Nov 30
Compare
Product Image of Pfirst 1 Handle Kitchen Faucet , G134-1444 (Polished Chrome)
$56.43 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of Pfirst 1 Handle Pull-Out Kitchen Faucet , G133-10SS (Stainless Steel)
$145.08 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of Pfirst Two Handle High Arc Kitchen Faucet , G136-2000 (Polished Chrome)
$85.45 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of Avalon 1 Handle Kitchen Faucet , GT26-4CBC (Polished Chrome)
$303.65 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of Avalon 1 Handle Kitchen Faucet , GT26-4CBY (Tuscan Bronze)
$382.40 each
In Stock
Get 40 by Mon, Nov 30
In Stock
Get 40 by Mon, Nov 30
Compare
Product Image of Pfirst 1 Handle Pull-Out Kitchen Faucet , G133-10CC (Polished Chrome)
$134.24 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Pfirst Two Handle High Arc Kitchen Faucet With Spray , G136-5000 (Polished Chrome)
$99.67 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of Pfirst Two Handle Kitchen Faucet , G135-1100 (Polished Chrome)
$52.24 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Pfirst 2-handle Kitchen Faucet w/ White Side Spray , G135-4100 (Polished Chrome)
$52.55 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of Pfirst 1 Handle Kitchen Faucet With Spray , G134-4444 (Polished Chrome)
$70.47 each
In Stock
Get 17 by Wed, Nov 25
In Stock
Get 17 by Wed, Nov 25
Compare
Product Image of Pfirst Bar Faucet , G171-4000 (Polished Chrome)
$45.00 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Avalon 1 Handle Kitchen Faucet , GT26-4CBS (Stainless Steel)
$349.64 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of Pfirst Series 1-Handle Kitchen Faucet w/ Side Spray (Polished Chrome), J134-444C
$75.78 each
In Stock
Get 5 by Wed, Nov 25
In Stock
Get 5 by Wed, Nov 25
Compare
Product Image of Pfirst Series 1-Handle Kitchen Faucet (Polished Chrome), J134-144C
$67.46 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Wheaton 1-Handle Pull-Down Kitchen Faucet w/ Soap Dispenser , GT529-WH1Y (Tuscan Bronze)
$333.71 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of Port Haven 2-Handle Kitchen Faucet with Side Spray (Stainless Steel), LG31-TDS
$668.17 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Portland 1 Handle Kitchen Faucet , LG34-4PS0 (Stainless Steel)
$208.99 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Arkitek 1 Handle Pull-Out Kitchen Faucet , LG534-LPMC (Polished Chrome)
$187.73 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Pfirst Two Handle High Arc Kitchen Faucet With Spray , G136-500S (Stainless Steel)
$111.12 each
In Stock
Get 1 by Mon, Nov 30
In Stock
Get 1 by Mon, Nov 30
Compare
Product Image of Port Haven 1-Handle Pull-Down Kitchen Faucet (Polished Nickel), GT529-TDD
$385.65 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Stellen 1-Handle Electronic Pull-Down Kitchen Faucet (Stainless Steel), LG529-ESAS
$494.60 each
In Stock
Get 4 by Tue, Dec 1
In Stock
Get 4 by Tue, Dec 1
Compare
Product Image of Pfirst Two Handle Kitchen Faucet With Spray , G135-4000 (Polished Chrome)
$56.43 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Asari 1-Handle Pull-Down Kitchen Faucet (Matte Black and Brushed Gold) GT529-ASRBBG
$421.61 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Stellen 1-Handle Electronic Pull-Down Kitchen Faucet (Polished Chrome), LG529-ESAC
$396.29 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Pfirst 1 Handle Kitchen Faucet With Spray , G134-3444 (Polished Chrome)
$69.30 each
In Stock
Get 5 by Wed, Nov 25
In Stock
Get 5 by Wed, Nov 25
Compare
Product Image of Pfirst Two Handle High Arc Kitchen Faucet , G136-200S (Stainless Steel)
$101.22 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of Colfax Pulldown Kitchen Faucet (Stainless Steel), GT529-COLS
$244.32 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Port Haven Pot Filler Faucet (Tuscan Bronze), GT533-TDY
$507.77 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Pfirst 1 Handle Pull-Out Kitchen Faucet , G133-10YY (Tuscan Bronze)
$166.33 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Lita Pot Filler , GT533-PFS (Stainless Steel)
$487.20 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Portland 1 Handle Kitchen Faucet , LG34-4PC0 (Polished Chrome)
$163.96 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Port Haven 2-Handle Kitchen Faucet with Side Spray (Tuscan Bronze), LG31-TDY
$712.72 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Colfax Pulldown Kitchen Faucet (Polished Chrome), GT529-COLC
$232.88 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Arkitek 1 Handle Pull-Out Kitchen Faucet , LG534-LPMS (Stainless Steel)
$221.01 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of Pfirst Two Handle Kitchen Faucet With Spray , G135-8000 (Polished Chrome)
$85.45 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Port Haven 1-Handle Bar/Prep Kitchen Faucet (Stainless Steel), GT72-TDS
$304.83 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Port Haven 1-Handle Pull-Down Kitchen Faucet (Tuscan Bronze), GT529-TDY
$421.96 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of Montay 1-Handle Pull-Down Bar/Prep Kitchen Faucet (Stainless Steel), GT572-MTS
$342.32 each
In Stock
Get 9 by Wed, Nov 25
In Stock
Get 9 by Wed, Nov 25
Compare
Product Image of Pfirst Series 1-Handle Pull-Down Kitchen Faucet (Polished Chrome), G529-PF2C
$225.76 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Pfirst 1 Handle Kitchen Faucet , G134-5000 (Polished Chrome)
$98.54 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Pfirst Series 1-Handle Pull-Down Kitchen Faucet (Tuscan Bronze), G529-PF2Y
$275.67 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Neera Pull-Down Kitchen Faucet (Polished Chrome), LG529-NEC
$248.44 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Stellen 1-Handle Pull-Down Kitchen Faucet (Polished Chrome), LG529-SAC
$277.84 each
In Stock
Get 2 by Tue, Dec 1
In Stock
Get 2 by Tue, Dec 1
Compare
Product Image of Pfirst Two Handle Kitchen Faucet , G135-7000 (Polished Chrome)
$73.43 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Port Haven Pot Filler , GT533-TDD (Polished Nickel)
Port Haven Pot Filler , GT533-TDD (Polished Nickel)
SKU: GT533-TDD
Pfister
SKU: GT533-TDD
Brand: Pfister
$453.60 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of Neera Culinary Faucet (Stainless Steel), LG529-NECS
Neera Culinary Faucet (Stainless Steel), LG529-NECS
SKU: LG529-NECS
Pfister
SKU: LG529-NECS
Brand: Pfister
$388.57 each
In Stock
Get 9 by Wed, Nov 25
In Stock
Get 9 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About Pfister Kitchen Faucets

Pfister Kitchen Faucets are the sink-side fixtures that cover everyday kitchen work, from single-lever models to two-handle designs with a spray and pulldown styles. The listing includes Pfister products such as the Avalon GT26-4CBC, the Pfirst G135-4000, G135-4100 and G136-5000, and the Highbury LG529-HGY. Flow rates in the catalog records run from 1.75 GPM on the Avalon GT26-4CBC and Pfirst G135-4100 to 1.8 GPM on the Pfirst G136-5000 and Highbury LG529-HGY. Handle styles include levers and knobs, and finishes shown include Polished Chrome and Tuscan Bronze. Several records also note compliance with NSF/ANSI 372 lead content requirements. For contractors, the correct faucet depends on hole count, handle count, spout style, and finish. Matching those details to the existing sink and the customer's request keeps installs quick and cuts return trips.

Subcategories

  • Single-Handle Kitchen Faucets: Single-handle kitchen faucets control the spout with one handle, which keeps the sink deck simple. The Pfister Avalon GT26-4CBC is a one-handle model with a lever handle in Polished Chrome. Its record lists a flow rate of 1.75 GPM. Contractors choose this style for straightforward replacements and for kitchens where a clean, uncluttered look is the goal.
  • Two-Handle Kitchen Faucets with Spray: Two-handle kitchen faucets with spray pair separate handles with a spray for rinsing and cleanup. The Pfirst G136-5000 is a high-arc model with lever handles, 4 faucet holes, and a listed flow rate of 1.8 GPM. The Pfirst G135-4000 is also listed as a two-handle kitchen faucet with spray in Polished Chrome. Installers use this style when the sink already has a four-hole layout.
  • Two-Handle Kitchen Faucets with Side Spray: Two-handle kitchen faucets with a side spray include a separate spray head mounted on the sink deck. The Pfirst G135-4100 includes a white side spray, a decorative low-arc spout that swivels, and 4-hole installation. Its record lists a flow rate of 1.75 GPM and knob handles. Contractors use it for kitchen refreshes where a traditional two-handle look and a separate spray are wanted.
  • Pulldown Kitchen Faucets: Pulldown kitchen faucets use a spray head that pulls out from the spout for rinsing and filling pots. The Pfister Highbury LG529-HGY is a pulldown model in Tuscan Bronze with one lever handle. Its record lists a flow rate of 1.8 GPM. Installers and remodelers choose this style when the customer wants a single-handle faucet with a flexible spray.

Buying Guide

Start with the sink and the existing hole count. Confirm the faucet's hole configuration fits before comparing anything else. The Pfirst G135-4100 is listed for 4-hole installation, the Pfirst G136-5000 lists 4 faucet holes, and the Avalon GT26-4CBC lists both 3 and 4 faucet holes.

Next, pick the handle layout. The Avalon GT26-4CBC and Highbury LG529-HGY are single-handle models with lever handles. The Pfirst G136-5000 is a two-handle model with lever handles, and the Pfirst G135-4100 is a two-handle model with knobs.

Then settle the spout and spray. When choosing among Pfister Kitchen Faucets, decide whether the job calls for a high-arc spout with spray like the G136-5000, a low-arc spout with a white side spray like the G135-4100, or a pulldown like the Highbury LG529-HGY.

Check flow rate and compliance next. Catalog records list 1.75 GPM or 1.8 GPM, so confirm the rating against local code and the project spec. The G135-4100 is rated to meet or exceed CALGreen criteria, and the Avalon GT26-4CBC and Pfirst G136-5000 meet ADA/ANSI A117.1 requirements. Several records also cite NSF/ANSI 372 compliance.

Finally, match the finish. Polished Chrome and Tuscan Bronze both appear in the records, so confirm the finish on the specific model page before ordering.

Frequently Asked Questions

What flow rate do Pfister kitchen faucets run?

Pfister kitchen faucets in the catalog records list 1.75 GPM or 1.8 GPM. The Avalon GT26-4CBC and Pfirst G135-4100 list 1.75 GPM, while the Pfirst G136-5000 and Highbury LG529-HGY list 1.8 GPM. Check the individual product page for the model being installed.

Does Pfister make single-handle kitchen faucets?

Yes, Pfister kitchen faucets include single-handle models. The Avalon GT26-4CBC lists one handle with a lever style, and the Highbury LG529-HGY pulldown lists one handle with a lever style. Two-handle options include the Pfirst G135-4000, G135-4100 and G136-5000.

Which Pfister kitchen faucets come with a side spray?

The Pfirst G135-4100 is the Pfister kitchen faucet in these records that includes a white side spray. It is a two-handle model with a low-arc swivel spout and 4-hole installation. The Pfirst G136-5000 and G135-4000 are listed as two-handle kitchen faucets with spray.

Are Pfister kitchen faucets ADA compliant?

Some are. The records for the Avalon GT26-4CBC and Pfirst G136-5000 state that they meet ADA/ANSI A117.1 requirements. Records for other Pfister kitchen faucets do not state it, so verify the specific model before specifying it for an accessible install.

What finishes are available on Pfister kitchen faucets?

The Pfister kitchen faucets in these records show Polished Chrome on the Avalon GT26-4CBC and the Pfirst G135-4000, G135-4100 and G136-5000. The Highbury LG529-HGY is listed in Tuscan Bronze. Confirm the finish on the product page for the exact model number.