Apply to be a TradeMaster!
Main product image of Pfirst 1 Handle Kitchen Faucet , G134-1444 (Polished Chrome)
Magnifying glass
Hover image to zoom

Pfirst 1 Handle Kitchen Faucet , G134-1444 (Polished Chrome)

Brand:
Pfister
SKU:
G134-1444
Rating:
(1)
Q&A:
(0)
Pfirst 1 Handle Kitchen Faucet , G134-1444 (Polished Chrome)
Magnifying glass
Hover image to zoom
$56.43 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever

Description

–
The Pfirst single handle kitchen faucet installs on the deck in a 3-hole configuration and delivers up to 1.8 gpm flow. It has a swiveling medium-arc spout, a stainless steel ball valve, and 1/2 in. NPSM supply connections.
  • 1.8 gpm maximum flow rate
  • 3-hole deck-mount installation
  • Single lever handle
  • Stainless steel ball valve
  • 1/2 in. NPSM connections
  • Maximum deck thickness: 1-1/2 in.
  • Deck-to-aerator height: 4-23/32 in.
  • ADA compliant and CEC Certified/CALGreen compliant

Specs

–
Valve Type:

Ball

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Approvals:

CEC

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

CalGreen

Application:

Residential

Finish Family:

Chrome

Number of Holes:

3

Series:

Pfirst

Connection Type:

NPSM

Type:

Manual

Finish:

Polished Chrome

Flow Rate (GPM):

1.8

ADA:

Yes

Connection Size:

1/2"

Number of Handles:

1

Spout Height:

4.72"

Handle Style:

Lever

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good

Worked perfect for a rental property. Alls happy.
J Marx
Pittsburgh
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy