| Connection Size: | 1/2" |
|---|---|
| Warranty: | Limited Lifetime |
| Approvals: | CEC ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 CalGreen |
| Spout Height: | 4.72" |
| Application: | Residential |
| Handle Style: | Lever |
| ADA: | Yes |
| Product Type: | Kitchen Faucet |
| Includes: | Side Sprayer |
| Valve Type: | Ball |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 2.2 |
| Connection Type: | NPSM |
| Series: | Pfirst |
| Type: | Manual |
| Material: | Metal (Unspecified) |
| Installation Type: | Deck Mount |
| Finish: | Polished Chrome |
| Faucet Configuration: | Widespread |
| Number of Handles: | 1 |
| Number of Holes: | 4 |