| Installation Type: | Deck Mount |
|---|---|
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 CalGreen Lead Free |
| Valve Type: | Ceramic Disc |
| Number of Handles: | 1 |
| Connection Type: | NPSM |
| Number of Holes: | 3 |
| Finish Family: | Chrome |
| Faucet Configuration: | Widespread |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.8 |
| Product Type: | Kitchen Faucet |
| Finish: | Polished Chrome |
| Series: | Pfirst |
| Connection Size: | 1/2" |
| Spout Height: | 5.84" |
| Type: | Manual |