| Product Type: | Kitchen Faucet |
|---|---|
| Number of Holes: | 4 |
| Application: | Residential |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free CalGreen NSF/ANSI 61 ADA / ICC A117.1 CEC |
| ADA: | Yes |
| Spout Height: | 5.84" |
| Number of Handles: | 1 |
| Series: | Pfirst |
| Valve Type: | Ceramic Disc |
| Finish: | Polished Chrome |
| Flow Rate (GPM): | 1.8 |
| Includes: | Side Sprayer |
| Handle Style: | Lever |
| Type: | Manual |
| Connection Type: | NPSM |
| Faucet Configuration: | Widespread |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Connection Size: | 1/2" |