| Handle Style: | Knob |
|---|---|
| Series: | Pfirst |
| Product Type: | Kitchen Faucet |
| Approvals: | NSF/ANSI 61 CEC ASME A112.18.1 / CSA B125.1 CalGreen Lead Free |
| Material: | Metal (Unspecified) |
| Valve Type: | Cartridge |
| Number of Holes: | 3 |
| Spout Height: | 4.94" |
| ADA: | No |
| Finish: | Polished Chrome |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 1.75 |
| Faucet Configuration: | Widespread |
| Number of Handles: | 2 |
| Type: | Manual |