| Flow Rate (GPM): | 1.75 |
|---|---|
| Finish: | Polished Chrome |
| Series: | Pfirst |
| Approvals: | CalGreen NSF/ANSI 61 ADA / ICC A117.1 Lead Free CEC ASME A112.18.1 / CSA B125.1 |
| Finish Family: | Chrome |
| Number of Holes: | 3 |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Valve Type: | Cartridge |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Spout Height: | 4.94" |
| Faucet Configuration: | Widespread |
| Product Type: | Kitchen Faucet |
| Handle Style: | Knob |
| Number of Handles: | 2 |