The Pfirst Series two handle kitchen faucet installs on the deck in a 4-hole configuration and includes a white side sprayer. It has a 1.75 gpm maximum flow rate and uses washerless ceramic disc valves for hot and cold control.
| Installation Type: | Deck Mount |
|---|---|
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Series: | Pfirst |
| Finish Family: | Chrome |
| Approvals: | CEC CalGreen NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Finish: | Polished Chrome |
| Spout Height: | 5" |
| Flow Rate (GPM): | 1.75 |
| Connection Type: | NPSM |
| Includes: | Side Sprayer |
| Connection Size: | 1/2" |
| Number of Handles: | 2 |
| Type: | Manual |
| Number of Holes: | 4 |
| Handle Style: | Knob |
| ADA: | No |