| Number of Holes: | 4 |
|---|---|
| Flow Rate (GPM): | 1.75 |
| Faucet Configuration: | Widespread |
| Type: | Manual |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 cUPC / IAPMO CalGreen CEC Lead Free |
| Handle Style: | Knob |
| ADA: | No |
| Finish: | Polished Chrome |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Spout Height: | 4.81" |
| Installation Type: | Deck Mount |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Product Type: | Kitchen Faucet |
| Includes: | Side Sprayer |
| Series: | Pfirst |