| Type: | Manual |
|---|---|
| Handle Style: | Knob |
| Product Type: | Bar / Prep Faucet |
| ADA: | Yes |
| Spout Height: | 5.06" |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 CEC CalGreen cUPC / IAPMO |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 1.75 |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Series: | Pfirst |
| Material: | Metal (Unspecified) |
| Finish Family: | Chrome |
| Connection Type: | NPSM |
| Faucet Configuration: | Two-Hole |
| Finish: | Polished Chrome |
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |
| Valve Type: | Cartridge |
| Number of Holes: | 2 |