| Number of Holes: | 3 4 |
|---|---|
| Series: | Avalon |
| Finish Family: | Stainless Steel |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 CEC NSF/ANSI 61 CalGreen |
| Valve Type: | Ceramic Disc |
| Includes: | Soap Dispenser Side Sprayer |
| Flow Rate (GPM): | 1.8 |
| ADA: | Yes |
| Type: | Manual |
| Handle Style: | Lever |
| Material: | Metal (Unspecified) |
| Number of Handles: | 1 |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Spout Height: | 8.41" |
| Application: | Residential |
| Finish: | Stainless Steel |