| Faucet Configuration: | Single Hole |
|---|---|
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Application: | Residential |
| Approvals: | CalGreen CEC ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 NSF/ANSI 61 |
| ADA: | Yes |
| Type: | Manual |
| Finish Family: | Chrome |
| Includes: | Soap Dispenser Deck Plate / Escutcheon |
| Spout Height: | 8.25" |
| Number of Holes: | 4 2 3 1 |
| Material: | Metal (Unspecified) |
| Warranty: | Limited Lifetime |
| Valve Type: | Ceramic Disc |
| Series: | Mystique |
| Finish: | Polished Chrome |
| Product Type: | Kitchen Faucet |
| Flow Rate (GPM): | 1.75 |
| Handle Style: | Lever |